Buy more than* S$200* and get FREE SHIPPING

Latex Disposable Gloves Clean Pack

1.50 (2)
Purpose
To pharmaceutical plant, food factory, semiconductor device tail-end process.
2014 TRUSCO Published Page
3-2831
Color
Natural
Material
Natural rubber (latex)
Specification
Clean pack
...see all
Product Options
ADD TO CART
Right/Left Distinction Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Thickness (mm) Mass (g /package) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Right/Left Distinction Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Thickness (mm) Mass (g /package) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Right and left combined 19 8.1 29 1000 M 413-2947 0.15 1000 1Bag(100Sheet) 1 GT1361M 48943212 33.06 SGD
In stock
Combined left and right 21 8.2 29.0 1030 L 413-2939 - 1030 1Bag(100Sheet) 1 GT1361L 48943203 33.41 SGD
In stock
Combined left and right - 7.7 29.0 900 S 413-2955 - 900 1Bag(100Sheet) 1 GT1361S 48943221 32.46 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Underpants gloves
1
From Japan
On 2016-03-25 14:22:02
Review to write because I did not know that the write was slow, but it is regrettable that gloves rubber from the beginning is rotten deteriorated had entered tens number.
This review is about item#48943203.
cleaning
2
From Japan
On 2015-09-08 16:21:50
All of the gloves in a bag is, so are paid, questionable hygiene. At the very least, put in the box, we want to improve, such as take out every time you want to use.
This review is about item#48943212.

Related Products