Buy more than* S$200* and get FREE SHIPPING

Latex Disposable Gloves, NEO

4.00 (1)
Purpose
Pharmaceutical plant, semiconductor device pretreatment process.
Overall Length (cm)
29
Color
Natural
Material
Natural rubber (latex)
Specification
Clean pack
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 7.7 900 S - 413-2921 1Bag(100Sheet) 1 GT1351S 48943194 36.86 SGD
In stock
19 8.1 1000 M 0.1 413-2912 1Bag(100Sheet) 1 GT1351M 48943185 37.13 SGD
In stock
21.2 8.2 1050 L 0.1 413-2904 1Bag(100Sheet) 1 GT1351L 48943176 37.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During powder handling
4
From Japan
On 2016-07-22 16:10:25
Less failure rate than those of AS ONE, strong and things are good. However, take-out is not in the box is more of AS ONE, easy to take out a compact.
This review is about item#48943185.

Related Products