Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foot Switch

5.00 (2)
Purpose
Medical equipment, industrial sewing machines, electronic equipment, office equipment.
Electric Rating
3A-125VAC
Code Attached
VCTFK flat 1.25mm 2 2 core 2.5m
Operating Characteristics
Alternate
Serial Number
1 station
Contacts
1a
Weight (g)
280
Color
Gray
Material
ABS resin
Specification
Back hinge type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OFL-SA-M45 48903346 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Yarn saw machine
5
From Japan
On 2017-10-23 00:28:02
It is used for On / Off of the yarn sawing board. It is good that you do not need to change the wiring and can be used easily.
This review is about item#48903346.
To turn on and off the compressor and ventilator of the model airbrush
5
From Japan
On 2016-04-01 15:18:20
I purchased a compressor for airbrush for model and a ventilator to make it handsfree. It's super easy to connect and ready to use. The troublesome thing which I reached for the switch which did not fit since I put the tool up to now has been solved and the working time has been shortened. Since it is only inserting into an outlet, it is very convenient because you can use multiple octopuses at the same time to turn on and off multiple instruments. It seems that it can be used for various purposes and it is recommended.
This review is about item#48903346.

Related Products