Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutter Knife Spare Blade

2.00 (1)
2015 Trusco Published Pages
2 0674
2014 TRUSCO Published Page
2-0647
Blade Thickness (mm)
0.38
Weight (g)
55
Compatible Body
MP-320-B
TRUSCO Part Number
395-3394
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(15Sheet) 1 NO-21 48909332 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
When creating pattern paper
2
From Japan
On 2017-02-09 17:44:57
It is sharper than I expected. The sharp blade 4 is likely to be cut.
This review is about item#48909332.

Related Products