Buy more than* S$200* and get FREE SHIPPING

Clamping Slot Cutter Knife

Purpose
Cutting cushion floor, modification of kitchen and bathroom, Cutting cushion floor, modification of kitchen and bathroom, Cutting cushion floor, modification of kitchen and bathroom, Cutting cushion floor, modification of kitchen and bathroom
2015 Trusco Published Pages
2 0701
2014 TRUSCO Published Page
2-0674
Compatible Replacement Blade
UC-13/UC-14
Blade Thickness (mm)
1
Weight (g)
140
Overall Length (mm)
200
Material
Cutlery carbon tool steel SK120 / laminated reinforced wood / stainless steel
TRUSCO Part Number
395-3483
Specification
With 6 replacement blade (1 installed), With 6 replacement blade (1 installed)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 UC-28 48909375 37.91 SGD
In stock
ADD TO CART

Related Products