Buy more than* S$200* and get FREE SHIPPING

Scalpel Cutter

3.00 (2)
2015 Trusco Published Pages
2 0674
2014 TRUSCO Published Page
2-0647, 2-0647
Compatible Replacement Blade
NO-21, NO-21
Blade Thickness (mm)
0.38, 0.38
Weight (g)
48, 48
Overall Length (mm)
130, 130
TRUSCO Part Number
395-3378, 395-3378
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP-320B 48909323 11.99 SGD
In stock
ADD TO CART

Related Products