Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Waterproof Infrared Thermometer

Caution
The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use.
Purpose
Temperature measurement around water. Surface temperature measurement of rotating object such as motor. Temperature measurement from far away., Temperature measurement around water. Surface temperature measurement of rotating object such as motor. Temperature measurement from far away., Temperature measurement around water. Surface temperature measurement of rotating object such as motor. Temperature measurement from far away., Temperature measurement around water. Surface temperature measurement of rotating object such as motor. Temperature measurement from far away.
Thermometer Type
Radiation thermometer (cancer type)
2015 Trusco Published Pages
1 1066
2014 TRUSCO Published Page
1-0995
Dimensions (Width x Depth x Height)(mm)
117x43x144, 117x43x144
Type of display Temperature
Digital
Emissivity Settings
0.10-1.00 (variable by 0.01), (Variable by 0.01) from 0.10 to 1.00
Measuring Temperature Range (degree C)
-60-550, -60 to 550
Battery Life
250 hours, 250 hours
Emissivity
0.10-1.00, 0.10 to 1.00
Temperature Display
(Min) 0.1 / 1 ℃, (Minimum) 0.1/1deg C
Resolution Capability
0.1 ℃ (-9.9-199.9 ℃) 1 ℃ (other than the left), 0.1deg C (-9.9 to 199.9deg C) 1deg C (value other than those listed)
Measurement Pricision
+/- 2% rdg or +/- 3 larger ℃, + / -, Whichever is greater + /-3deg C or -2% rdg
Power
AAA batteries x2 pieces (optional), X2 pcs AAA batteries (not included)
Weight (g)
195, 195
Measuring Range
-60- + 550 ℃, -60 to +550deg C
Material
ABS resin, ABS resin
TRUSCO Part Number
421-2924, 421-2924
Specification
Distance-to-measurement range ratio (D-to-S): 12-to-1. Container protection grade: IP54, Distance : measurement range (D vs S) = 12:1. Container protection level: IP54
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IR-310WP 48971133 169.99 SGD
In stock
ADD TO CART

Related Products