Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer

Caution
The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use.
Purpose
Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment., Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment., Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment., Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment.
Thermometer Type
Tabletop / wall hanging
2015 Trusco Published Pages
1 1048
2014 TRUSCO Published Page
1-0979
Dimensions (Width x Depth x Height)(mm)
106x16x120, 106x16x120
Type of display Temperature
Digital
Measuring Temperature Range (degree C)
0 to 40(-50 to 70)
Temperature Display
(Min) 0.1 ℃, (Minimum) 0.1deg C
Resolution Capability
0.1 ℃, 0.1deg C
Measurement Pricision
+/- 1 ℃ (0- + 40 ℃), + / - 2 ℃ (other than the left), + /-1deg C (0 to +40 deg C), + /-2deg C (value other than those listed)
Measurment Range (deg C)
IN: 0-40 OUT: -50-70, IN:0 to 40 OUT:-50 to 70
Power
AAA batteries x1 pieces (optional), X1 unit AAA batteries (not included)
Weight (g)
139, 139
Material
ABS resin, ABS resin
TRUSCO Part Number
403-1253, 403-1253
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-103 48971072 42.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products