Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drip Proof Thermometer

Caution
The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use.
Purpose
Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment., Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment., Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment., Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment.
Thermometer Type
Drip-proof type
2015 Trusco Published Pages
1 1059
2014 TRUSCO Published Page
1-0985
Dimensions (Width x Depth x Height)(mm)
86x27x175, 86x27x175
Type of display Temperature
Digital
Probe Length (mm)
5x120, 5x120
Temperature Display
(Min) 0.1 ℃, (Minimum) 0.1deg C
Resolution Capability
0.1 ℃ (-19.9- + 199.9 ℃), 1 ℃ (other than the left), 0.1deg C (-19.9 to +199.9 deg C), 1deg C (value other than those listed)
Measurement Pricision
+/- 1 ℃ (-30- + 150 ℃), + / - 2 ℃ (other than the left), + /-1deg C (-30 to +150 deg C), + /-2deg C (value other than those listed)
Measurment Range (deg C)
-50-300, -50 to 300
Power
Button-type alkaline batteries (LR44) x1 pieces (sold separately), (LR44) x1 or button-type alkaline batteries (sold separately)
Weight (g)
45, 45
Material
Body: ABS resin, sensor: Stainless steel (SUS304), Body: ABS resin, Sensor: stainless steel (SUS304)
Set Contents
Manual, probe cap, Instruction manual, probe cap, instruction manual, probe cap
TRUSCO Part Number
403-1288, 403-1288
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-421WR 48971106 49.99 SGD
In stock
ADD TO CART

Related Products