Buy more than* S$200* and get FREE SHIPPING

Waterproof Digital Thermometer

4.33 (3)
Caution
The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use.
Purpose
Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment., Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment., Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment., Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment.
Thermometer Type
Waterproof
2015 Trusco Published Pages
1 1058
2014 TRUSCO Published Page
1-0985
Dimensions (Width x Depth x Height)(mm)
25x200x25, 25x200x25
Type of display Temperature
Digital
Probe Length (mm)
3.5x120, 3.5x120
Temperature Display
(Min) 0.1 ℃, (Minimum) 0.1deg C
Resolution Capability
0.1 ℃ (-19.9- + 199.9 ℃), 1 ℃ (other than the left), 0.1deg C (-19.9 to +199.9 deg C), 1deg C (value other than those listed)
Measurement Pricision
+/- 1 ℃ (-30- + 150 ℃), + / - 2 ℃ (other than the left), + /-1deg C (-30 to +150 deg C), + /-2deg C (value other than those listed)
Measurment Range (deg C)
-50-300, -50 to 300
Power
Button-type alkaline batteries (LR44) x1 pieces (sold separately), (LR44) x1 or button-type alkaline batteries (not included)
Weight (g)
17, 17
Material
Body: ABS resin, sensor: Stainless steel (SUS304), Body: ABS resin, Sensor: stainless steel (SUS304)
Set Contents
Manual, probe cap, Instruction manual, probe cap, instruction manual, probe cap
TRUSCO Part Number
403-1270, 403-1270
Specification
Container protection grade: IP65, Container protection class: IP65
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-419WP 48971081 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Thermal management of hot spring public bath
5
From Japan
On 2015-08-13 20:58:45
It is good if the number of the liquid crystal is a little bigger.
This review is about item#48971081.
Temperature measurement of water temperature of commercial products
3
From Japan
On 2015-08-10 08:17:00
Although it was good also in the form of a bar, I decided on this product because there is little chance of being broken and mixed in this product.
This review is about item#48971081.
Measurement of kneading temperature of concrete
5
From Japan
On 2014-11-25 18:36:40
It is the best if the display is a little bigger. There seems to be a product with high sensitivity and high performance, but it is enough.
This review is about item#48971081.

Related Products