Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DATA LOGGER ENVIRONMENTAL METER

2015 Trusco Published Pages
1 1105, 1 1105
Dimensions (Width x Depth x Height)(mm)
68x45x177, 68x45x177
Wind Speed Measuring Range (m/S)
0.4-25.0, 0.4-25.0
Temperature Measurement Range (deg C)
0-50, 0-50
Resolution Capability
0.1m/s, 0.1m/s
Measurement Pricision
Wind speed: +/- (2% + 0.2m / s), Wind speed: + / chromatography (2% + 0.2m / s)
Temperature (deg C)
0-50, 0-50
Power
AA batteries x6 pieces (optional), AA batteries x6 pieces (optional)
Weight (g)
465, 465
Material
ABS resin, ABS resin
Set Contents
Manual, sensors (wind speed / temperature and humidity / illumination), instruction manual, the sensor (wind speed / temperature and humidity / illumination), Manual, sensors (wind speed / temperature and humidity / illumination), instruction manual, the sensor (wind speed / temperature and humidity / illumination)
TRUSCO Part Number
403-1199, 403-1199
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AHLT-102SD 48971203 409.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products