Buy more than* S$200* and get FREE SHIPPING

ORP SENSOR for PH-6600

2015 Trusco Published Pages
1 1135
Detection Unit
1mV
Measuring Range (mV)
-1000-1000
Dust-proof Water-proof
IP57
Temperature Measurement Range (deg C)
0-+40
Resolution Capability
1mV
Measurement Pricision
+/-2%F.S
Weight (g)
23.4
Material
ABS resin
TRUSCO Part Number
421-2932
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ORP-6600S 48971212 129.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products