Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wireless Power Meter

Caution
The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use., The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use.
Purpose
Power measurement in electricity facility., Power measurement in electricity facility., Power measurement in electricity facility., Power measurement in electricity facility.
2015 Trusco Published Pages
1 1187
2014 TRUSCO Published Page
1-1105
Dimensions (Width x Depth x Height)(mm)
(Transmission unit) 62x27x95 (Power meter body) 86x24x86 , (Transmission unit) 62x27x95 (power meter body) 86x24x86
Resolution Capability
0.001kW, 0.001kW
Measurement Pricision
+/- 10% within, + / -10% Or less
Power
AAA batteries x3 this (power meter body), AA batteries x3 this (transmission unit) (sold separately), X3 AAA batteries (power meter body), x3 AA batteries (transmission unit) (sold separately)
Weight (g)
385, 385
Measuring Range
When power /0.005-9kW(90A for sensor use), 0.005-12kW (when 120A sensors used), Power / 0.005 to 9kW (90A sensor for use), 0.005 to 12kW (120A sensors used)
Material
ABS resin, ABS resin
Set Contents
x1 or power meter body, the transmission unit (EC-RFT) x1 pieces, 90A clamp sensor (CTS-90) x2 pieces, x1 or power meter body, the transmission unit (EC-RFT) x1 pieces, clamp sensor (CT-90) x2 pieces, X1 unit power meter body, the transmission unit (EC-RFT) x1 pieces, (CTS-90) x2 pieces 90A clamp sensor, x1 or power meter body, the transmission unit (EC-RFT) x1 pieces, clamp sensor (CT-90) x2 unit
TRUSCO Part Number
423-8354, 423-8354
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EC-10RF 48971273 -
Discontinued
[x]
ADD TO CART

Related Products