Buy more than* S$200* and get FREE SHIPPING

Hygrometer Anemometer

Purpose
Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports., Wind speed measurement at construction site, duct, field sports.
2015 Trusco Published Pages
1 1100, 1 1100
2014 TRUSCO Published Page
1-1024
Dimensions (Width x Depth x Height)(mm)
56x38x160, 56x38x160, 56x38x160
Wind Speed Measuring Range (m/S)
0.2-20, 0.2-20, 0.2 to 20
Resolution Capability
0.2m/s, 0.2m/s, 0.2m/s
Measurement Pricision
Wind speed: +/- (5% rdg + 0.2m / s) /0.2-10m/s, + / - (10% rgd) / non-left, Wind speed: + / over (5% rdg + 0.2m / s) /0.2 over 10m / s, + / over (10% rgd) / non-left, Wind speed: + / - (5% rdg +0.2 m / s) / 0.2 to 10m / s, / + - (10% rgd) / value other than those listed
Measurement Method
Thermistor, Thermistor, Thermistor
Power
Stacked 9V battery x1 (not included), Stacked 9V battery x1 (not included), X1 this stacked 9V battery (sold separately)
Weight (g)
210, 210, 210
Material
ABS resin, ABS resin, ABS resin
Set Contents
Instruction manual, soft case, Instruction manual, soft case, Instruction manual, soft case
TRUSCO Part Number
408-1854, 408-1854, 408-1854
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CW-20 48971185 -
Discontinued
[x]
ADD TO CART

Related Products