Buy more than* S$200* and get FREE SHIPPING

Digital Shower Proof Scale

4.26 (19)
...see all>
Product Options
ADD TO CART
Sensor Minimum Display (g) Measurement Plate Size Loading Dimension (mm) 2015 Trusco Published Pages Material Type TRUSCO Part Number Weight (kg) 2014 TRUSCO Published Page Weighing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sensor Minimum Display (g) Measurement Plate Size Loading Dimension (mm) 2015 Trusco Published Pages Material Type TRUSCO Part Number Weight (kg) 2014 TRUSCO Published Page Weighing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load cell system, Load cell system 10, 10 230x190, 230x190 1 1209 ABS resin, ABS resin Scale digital 401-4022 1.9, 1.9 - 20kg, 20kg 1PC 1 CS-20KS 48971325 -
Discontinued
[x]
Load cell system 0.5 230x190 - ABS resin - 401-3999 - 1-1125 1kg 1PC 1 CS-1000S 48971291 98.99 SGD
Shipped after 2018-05-28
Load cell system 5 230x190 - ABS resin - 401-4006 - 1-1125 10kg 1PC 1 CS-10KS 48971307 98.99 SGD
Shipped after 2018-05-28
Load cell system 1 230x190 - ABS resin - 401-4014 - 1-1125 2kg 1PC 1 CS-2000S 48971316 98.99 SGD
Shipped after 2018-05-28
Load cell system 2 230x190 - ABS resin - 401-4031 - 1-1125 5kg 1PC 1 CS-5000S 48971334 98.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 3
Review Rating: 4.26
19 Customer Reviews
The reviews are automatic translation.
Food weighing
1
From Japan
On 2017-11-10 09:21:00
I bought it broke down in 10 months. Even if you push the button, it does not react at all. Because it is within the warranty period, if you request repair it will be said that it is due to the use environment and will not repair. Look at the usage environment! ! ! I will not buy such a pumpkin again.
This review is about item#48971325.
When painting work
5
From Japan
On 2017-07-19 08:51:04
The reset button is better than anything! Since we are using it in a transparent vinyl, we use the balance comfortably without getting dirty.
This review is about item#48971307.
Paint work
1
From Japan
On 2017-05-08 10:53:40
Three months after I bought it, I finally put it out of the box, it will not work at all. I should have tested it immediately after arrival. Even if you change batteries, you can not use anything at all.
This review is about item#48971334.
Weighing for confirmation of the number of items in case holder
1
From Japan
On 2016-10-18 14:27:08
We purchased it in June of this year, weighing is no longer around September. Although it is displayed, it is displayed as 20 g even when loading about 10 kg of baggage.
This review is about item#48971325.
Clay weighing
5
From Japan
On 2016-07-27 17:38:02
It helps with goods easy to use without problems.
This review is about item#48971334.
Weighing fertilizer mixed in agricultural work
5
From Japan
On 2016-04-05 19:20:35
I will use it for farm work in the future, but until now I have done with intuition, but the digital display is easy to understand.
This review is about item#48971325.
Farm work
5
From Japan
On 2016-02-14 21:06:49
It's easy to see and it's quite nice
This review is about item#48971316.
Weighing chemicals
5
From Japan
On 2015-10-26 16:18:08
Because it was expensive, I thought it would break soon, but it was fine.
Weigh food
5
From Japan
On 2015-08-04 14:42:33
There is a feeling of mass but easy to carry, numbers are also displayed large, it is easy to understand. You can relax safely.
This review is about item#48971316.
Weighing paint
5
From Japan
On 2015-07-04 23:18:30
I am using it in weighing 2 liquid paint, but it is working well enough.
This review is about item#48971316.

Related Products