Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

4.62 (8)
Purpose
Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment. Maintenance of air conditioning and automotive., Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment. Maintenance of air conditioning and automotive., Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment. Maintenance of air conditioning and automotive., Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment. Maintenance of air conditioning and automotive.
2015 Trusco Published Pages
1 0994
Dimensions (Width x Depth x Height)(mm)
76x38x150, 76x38x150
Detection System
Average value rectification (MEAN), Average value rectification (MEAN)
Direct Current (A)
10, 10
Maximum Display
1999 count, 1999 count
Alternating Current (A)
-
DC Voltage (V)
600, 600
Resistance (omega)
20, 20
AC Voltage (V)
600, 600
Power
Stacked 9V battery x1 pieces (optional), X1 unit stacked 9V battery (sold separately)
Weight (g)
212, 212
Material
ABS resin, ABS resin
Set Contents
Manual, test lead, Instruction manual, test leads
TRUSCO Part Number
408-1862
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DM01 48971054 47.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
During the repair of machinery
5
From Japan
On 2017-01-10 17:25:15
Number is a good big easy to see confirmation is possible ease-of-use.
This review is about item#48971054.
Operation check and maintenance of automotive products
5
From Japan
On 2016-11-01 21:22:48
The body in the curve to fit in when you have in one hand a small It made and is carrying and operation is easy. Stand in the main body It is useful because it has been attached. HFE of the transistor can be measured While function is the first time saw, and can be utilized in the hands set at the time of the electronic circuit felt. Function at a low price is also necessary and sufficient.
This review is about item#48971054.
Electrical inspection and a very common use of industrial machinery
4
From Japan
On 2016-02-17 11:45:49
Desupurei display of numbers is very easy to see large, but the character of when selecting a range It is hard to see so small. I think those of auto-range is a good if anyway buy.
This review is about item#48971054.
Moped bike repair of repair of (charging system), Hair dryer (conducting)
4
From Japan
On 2016-01-04 21:32:30
· Operation is simple numeric value is also easy to see. Ampere of current measurement can also be measured up to high. Cover can be rest assured that there is. · ⑤ terminal ⑥ terminal ⑦ not mistake to pin the same as that of the test lead color.
This review is about item#48971054.
Continuity test voltage inspection of an automobile wiring
5
From Japan
On 2015-12-14 16:37:43
It is easy to hold in a compact, easy-to-read display
This review is about item#48971054.
Electrical equipment, power supply check of the device class
4
From Japan
On 2015-09-14 21:26:20
Recently treble sound of now Kikizuraku. I electronic sound is ringing, but it does not hear and does not put the ear on the side. It would be greatly appreciated if it could come with an earphone jack. Will I only of your 50s.
This review is about item#48971054.
Wiring inspection
5
From Japan
On 2014-06-26 15:01:03
Easy to see a large display unit
This review is about item#48971054.
Bike, wiring check of the car, etc.
5
From Japan
On 2013-08-01 16:39:15
Digital is also easy to see. A little shock in the rubber cover around can relieve rough dealing also okay!
This review is about item#48971054.

Related Products