Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Base

Purpose
Magnet holder of manetic force switch ON/OFF., Magnet holder of manetic force switch ON/OFF.
2014 TRUSCO Published Page
1-0748
Mounting Screw Hole Size
M6x1
Adsorption Ability (N)
200
Depth (mm)
35
Height (mm)
40
Weight (kg)
0.4
Width (mm)
40
TRUSCO Part Number
406-3953
Specification
Absorbtion side: bottom (concave) Top side: screw hole M3x0.5 4point.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-0404 48869931 82.99 SGD
In stock
ADD TO CART

Related Products