Buy more than* S$200* and get FREE SHIPPING

Magnet Holder Base

3.00 (1)
2014 TRUSCO Published Page
1-0747
Specification
Suction surface: bottom (V-shaped)
...see all>
Product Options
ADD TO CART
Adsorption Ability (N) Depth (mm) Height (mm) Weight (kg) Width (mm) TRUSCO Part Number Magnet Dimensions (mm) Adsorption Strength (N [kgf]) Mounting Screw Hole Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adsorption Ability (N) Depth (mm) Height (mm) Weight (kg) Width (mm) TRUSCO Part Number Magnet Dimensions (mm) Adsorption Strength (N [kgf]) Mounting Screw Hole Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 34 35 0.2 30 406-4101 30x34x35 300[30] M5x0.8 1PC 1 MB-PS 48869922 51.99 SGD
Shipped after 2018-04-23
600 40 40 0.5 40 406-4089 40x40x40 600[60] M6x1.0 1PC 1 MB-PM 48869913 63.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Accuracy measurement
3
From Japan
On 2015-10-16 00:41:01
With this size, backside adsorption can be used and usability will improve as well.
This review is about item#48869922.

Related Products