Buy more than* S$200* and get FREE SHIPPING

Magnet Sweeper

Purpose
Iron tip collection from floor in sawing factorym machine and woodwork industry., Iron tip collection from floor in sawing factorym machine and woodwork industry.
2014 TRUSCO Published Page
1-0786
Adsorption Ability (N)
-
Depth (mm)
114
Height (mm)
919
Weight (kg)
3.8
Width (mm)
253
Material
Magnet: ferrite magnet, body: aluminum alloy, the suction surface: Stainless steel (SUS304)
TRUSCO Part Number
406-4313
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-05A 48870351 579.99 SGD
In stock
ADD TO CART

Related Products