Buy more than* S$200* and get FREE SHIPPING

Magnet Pickup Tool

Purpose
Collecting and organizing iron tip and screws scattered on floor. Remove iron pieces mixed in powders. As it is rigid structure, it can be used in wide range of field such as machine processing, iron casting, home use, and school education material., Collecting and organizing iron tip and screws scattered on floor. Remove iron pieces mixed in powders. As it is rigid structure, it can be used in wide range of field such as machine processing, iron casting, home use, and school education material.
2014 TRUSCO Published Page
1-0781
Absorption Volume
In the case of M10 flat washer / case about 0.6kg, of M4 x 10 screws / about 0.7kg
Allowable Temperature (degreeC)
Continuous 150 or less Max 180 or less
Depth (mm)
112
Width (mm)
112
Material
Magnet: ferrite magnet, body: aluminum alloy, the suction surface: Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Weight (kg) Height (mm) TRUSCO Part Number Adsorption Ability (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Height (mm) TRUSCO Part Number Adsorption Ability (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 241 406-3350 - 1PC 1 HMC-T10A 48870315 269.99 SGD
Shipped after 2018-02-26
1.5 514 406-3368 - 1PC 1 HMC-T50A 48870324 309.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products