Buy more than* S$200* and get FREE SHIPPING

Polyethylene Gloves Half Embossed

4.20 (20)
Purpose
Food processing, nursing care.
Overall Length (cm)
28
Color
Clear
Thickness (mm)
0.018
Material
Polyethylene (PE)
Specification
Food Sanitation Act conformed product
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 421-8001 27 8.1 125 1Box(100Sheet) 1 2016-S 48972183 3.99 SGD
In stock
M - 28 8.3 130 1Box(100Sheet) 1 2016-M 48972174 3.99 SGD
In stock
L - 30 8.9 140 1Box(100Sheet) 1 2016-L 48972165 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 4.20
20 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2017-12-03 16:04:22
It is very thin and durable. One piece embossment I do not know exactly what kind of processing it is, but compared with inner embossing, it is hard to take off because it is sticking, so it can be used whenever it is disposable.
This review is about item#48972165.
Bag of ramen,
5
From Japan
On 2017-07-04 15:40:34
It is hard to tear, easy to fit in hands, low price is attractive, handy.
This review is about item#48972174.
work
5
From Japan
On 2016-05-14 14:30:15
I use it while wearing it between a glove and a glove, but I am very satisfied without breaking from the adhesion surface. The fingers of a company are torn when removing gloves.
This review is about item#48972165.
Food Processing
3
From Japan
On 2015-10-21 14:58:53
The commodity is firm regardless of the price.
This review is about item#48972174.
Used in gloves
4
From Japan
On 2015-08-18 16:54:22
Thinking that there was a problem in durability because it was thin, it was surprisingly okay.
This review is about item#48972165.
Garbage widow, cleaning around the water, paint painting etc.
5
From Japan
On 2015-04-22 23:40:28
Considering the number of sheets and the price is enough. Although there are thin parts, it is sufficiently useful if you use different kinds of products considering the application.
This review is about item#48972165.
Worn during dirty work.
5
From Japan
On 2015-04-14 16:15:34
Quality is good, prices are suppressed, so it is easy to ask for.
This review is about item#48972174.
Cooking lunch
5
From Japan
On 2015-03-23 15:32:21
The feeling of use is good, the oil and juice impregnation is also small, and it is a satisfactory product as a price.
This review is about item#48972165.
Tasting items When cooking (when cutting products)
4
From Japan
On 2015-02-12 15:23:48
Especially it is inexpensive and trouble-free.
This review is about item#48972174.
I use it inside the glove hand in work inside the factory.
5
From Japan
On 2015-01-13 08:17:24
It is thin and popular.
This review is about item#48972165.

Related Products