Buy more than* S$200* and get FREE SHIPPING

Stretch Polyethylene Gloves

4.14 (7)
Purpose
Food processing, nursing care.
2014 TRUSCO Published Page
3-0174
Material
Polyethylene (PE)
Specification
Food Sanitation Act conformed product
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 8.1 27.0 240 M Transparent - 421-8027 1Box(100Sheet) 1 2017-M 48972147 4.99 SGD
Shipped after 2018-04-23
20 7.5 26.8 220 S Transparent - 421-8035 1Box(100Sheet) 1 2017-S 48972156 4.99 SGD
Shipped after 2018-04-23
24 8.3 27 270 L Clear 0.035 421-8019 1Box(100Sheet) 1 2017-L 48972131 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-03-24 13:46:23
It is resistant to solvents and is less soluble than vinyl chloride gloves. The grip does not slip well.
This review is about item#48972147.
I will fit.
5
From Japan
On 2017-12-06 13:13:13
Used in FRP coating. It fits wonderfully. Poly gloves are so loose that their hands were sliding in the gloves, but that is not there. I will do this from next time.
This review is about item#48972131.
Metal Processing
3
From Japan
On 2017-12-03 15:58:11
I felt the fit of the hand was nice, but I will be happy if it is more durable as the gap between the index finger and the thumb will soon split
This review is about item#48972131.
It is hard to tear thinly
5
From Japan
On 2017-07-05 09:32:47
I used thin disposable gloves until now, but it was easy to break. However, since this glove has a structure that is difficult to break by stretching and shrinking, it is used conveniently.
This review is about item#48972131.
Care
4
From Japan
On 2016-04-02 11:56:13
It is the same as what comes with occasional hair dyeing and it is stronger than just a poly made but it is cheap but I bought L but it seems to be small (my own but hands are normal) and it is more like a removable poly It's difficult to use
This review is about item#48972131.
When doing hygienic work
2
From Japan
On 2016-02-19 13:05:50
As I saw in the photo, it was written that it is similar to the plastic type of the surgeon and has stretchability, so I ordered it. It was a glove to use when sipping a commercially available hair dye or a little food
This review is about item#48972147.
Handling of meat
5
From Japan
On 2015-12-06 12:50:03
Those with food OK have high price. This is the cheapest I know. Because women's hands are small, purchase S. This product is easy to fit and almost fits. I think that it is suitable for rubber work that is more fit for precision work than food.
This review is about item#48972156.

Related Products