Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Bands 100g

5.00 (1)
Cutting Width (mm)
1.1
Weight (g)
100
Color
Colored candy
Material
Naturalrubber
Specification
Food Sanitation Law, food additives standard conformance
...see all>
Product Options
ADD TO CART
Fold Diameter (mm) Count TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fold Diameter (mm) Count TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 #16 417-5158 1PC 1 GGM-036 48890807 3.99 SGD
In stock
50 #14 417-5123 1PC 1 GFM-036 48890773 3.99 SGD
In stock
70 #18 417-5182 1PC 1 GHM-036 48890834 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bundle items
5
From Japan
On 2015-07-08 13:45:55
Although it is the same manufacturer as the familiar yellow bag / box, we can not find a difference in the use feeling of this type of low price. I will be repeating from now on
This review is about item#48890773.

Related Products