Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Bands 500g

Mass (g /package)
500
Cutting Width (mm)
1.1
Weight (g)
500
Color
Yellowish-brown
Material
Natural rubber
Specification
Food Sanitation Law, food additives standard conformance
...see all>
Product Options
ADD TO CART
Fold Diameter (mm) Count TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fold Diameter (mm) Count TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 #16 417-5166 1Bag(500g) 1 GGM-042 48890816 14.99 SGD
In stock
50 #14 417-5131 1Bag(500g) 1 GFM-042 48890782 14.99 SGD
In stock
70 #18 417-5191 1Bag(500g) 1 GHM-042 48890843 14.99 SGD
In stock
ADD TO CART

Related Products