Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hand Towel Dispenser

4.33 (3)
Purpose
Hand-wash station in plants, laboratories, schools, and hospitals. Nippon Paper Group, Crecia dedicated paper towel wall (available to stand) dispenser.
Storable Sheet Number
200
Dimensions (Width W x Depth D x Height H) (mm)
240x93x145
Compatible Size (mm)
(Sheet) 230x220
Depth (mm)
93
Height (mm)
145
Color
Dedicated partition plate (one piece), connecting joint
Weight (kg)
0.35
Width (mm)
240
Material
5 hours About (8 hours full charge)
TRUSCO Part Number
401-0361
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 4160 48871444 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
I am using it for a lavatory.
5
From Japan
On 2017-05-19 18:51:01
There is little refreshment, easy to use. Easy to set paper.
This review is about item#48871444.
Set on toilet washer
4
From Japan
On 2016-07-18 13:52:10
I wish had a cushioning material for screw mounting
This review is about item#48871444.
At the office and on-site desk
4
From Japan
On 2016-05-18 15:42:19
Although it started well at the beginning of use, it gets harder to come out when it gets less, the last person enters inside and it is hard to take. It might be good if there is a springy thing at the bottom
This review is about item#48871444.

Related Products