Buy more than* S$200* and get FREE SHIPPING

Illuminated Cutter

Purpose
Cutting paper, gypsum board, plywood, etc, Cutting paper, gypsum board, plywood, etc, Cutting paper, gypsum board, plywood, etc, Cutting paper, gypsum board, plywood, etc
2015 Trusco Published Pages
2 0689
2014 TRUSCO Published Page
2-0662
Compatible Replacement Blade
LB-10H/LB-10BH/LB-50H/LB-50BH
Blade Thickness (mm)
0.5
Weight (g)
106
Abstract
Auto-locking
Overall Length (mm)
155
Material
Grip: ABS resin / elastomer resin
TRUSCO Part Number
396-0030
Specification
With 2 replacement blade, With 2 replacement blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 L-22T 48860576 7.99 SGD
In stock
ADD TO CART

Related Products