Buy more than* S$200* and get FREE SHIPPING

Illuminated Cutter

Purpose
Cutting thick objects, Cutting thick objects, Cutting thick objects, Cutting thick objects
2015 Trusco Published Pages
2 0689
2014 TRUSCO Published Page
2-0662
Compatible Replacement Blade
LB-10H/LB-10BH/LB-50H/LB-50BH
Blade Thickness (mm)
0.5
Weight (g)
110
Abstract
Screw lock type
Overall Length (mm)
155
Material
Grip: ABS resin / elastomer resin
TRUSCO Part Number
396-0048
Specification
With 2 replacement blade, With 2 replacement blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 L-23T 48860585 5.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products