Buy more than* S$200* and get FREE SHIPPING

Stainless Scraper

4.50 (2)
2014 TRUSCO Published Page
2-2509
Material
Blade: Stainless steel (SUS420 equivalent), Grip: elastomer resin
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Blade Thickness (mm) Blade Width (mm) Blade Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Blade Thickness (mm) Blade Width (mm) Blade Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 221 398-0651 1.8 76 98 L blade type 1PC 1 SC-M76SD 48860664 12.99 SGD
Shipped after 2018-01-22
142 221 398-0642 0.5 to 1.4 76 98 Flexible blade type 1PC 1 SC-F76SD 48860655 9.99 SGD
Shipped after 2018-01-22
170 233 398-0634 0.5 to 1.4 152 110 Flexible blade type 1PC 1 SC-F152SD 48860646 13.99 SGD
Shipped after 2018-01-22
160 231 398-0626 0.5 to 1.4 127 108 Flexible blade type 1PC 1 SC-F127SD 48860637 11.99 SGD
Shipped after 2018-01-22
153 231 398-0618 0.5 to 1.4 102 108 Flexible blade type 1PC 1 SC-F102SD 48860621 10.99 SGD
Shipped after 2018-01-22
151 221 398-0600 1.8 76 98 Chisel blade type 1PC 1 SC-C76SD 48860612 12.99 SGD
Shipped after 2018-01-22
155 220 398-0596 1.8 51 97 Chisel blade type 1PC 1 SC-C51SD 48860603 12.99 SGD
Shipped after 2018-01-22
145 220 398-0588 1.8 38 97 Chisel blade type 1PC 1 SC-C38SD 48860594 11.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning work
5
From Japan
On 2015-03-25 12:47:44
Good peeling of thick part of dirt, grip is good enough.
This review is about item#48860603.
Car maintenance
4
From Japan
On 2013-12-02 16:33:22
Although a driver bit is built in the grip and it can be used as a driver even though it is a Suguremono, when using it as a driver, the scraper side is dangerous with its teeth left uncovered. It is ◎ if you can protect with sack attached.
This review is about item#48860594.

Related Products