Buy more than* S$200* and get FREE SHIPPING

Thick Scraper Blades

Purpose
For workability up on the wood foundation that tends to cut into.
Blade Thickness (mm)
0.7
Case Dimension (mm)
137 x 33 x 9
Blade Width (mm)
100
Blade Length (mm)
25
Weight (g)
75
Material
SK120
TRUSCO Part Number
405-1050
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HB-5SCL 48860673 4.99 SGD
In stock
ADD TO CART

Related Products