Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Engine Pump

Purpose
For watering of the fields and cleaning of agricultural machines and implements.
2015 Trusco Published Pages
3 1412
2014 TRUSCO Published Page
2-2222
Maximum Output (kW)
0.81
Starting Method
Recoil starter system
Engine Type
Robin EH025
Fuel Consumption (full tank)
About 50min
Discharge Rate (L/min)
100
Total Emission of Engine (ml)
25
Noise Level (dB)
102
Fuel
Automotive unleaded gasoline
Rated Speed (min-1r.p.m)
7000
Maximum Speed (min-1[r. p.m])
7000
Connection Thread
Parallel pipe thread
Total Pumping Height (m)
35
Caliber (phi mm)
25
Tank Capacity (L)
0.5
Output (kW)
0.55
Weight (kg)
5.0
Material
Pump portion ADC
TRUSCO Part Number
405-1181
Accessories
3m suction hose, two one-touch coupling (SE over 25FH is one), coupling Kumi 25x15 1, 3 hose band, one strainer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KR-25F 48888691 -
Discontinued
[x]
ADD TO CART

Related Products