Buy more than* S$200* and get FREE SHIPPING

Mr Auto

3.67 (3)
Caution
* There are some unusable antiseptic solution, please check the table of main drug fit.
Purpose
For gardening and disinfection. For sterilizing and spraying antiseptic. For spraying a hormone drug to vegetables, fruits, and flowers.
2015 Trusco Published Pages
4 2563
2014 TRUSCO Published Page
3-1213
Nozzle
One head opening
Nozzle Length (mm)
630-1135
Hose Length (m)
2
Capacity (L)
4
Weight (kg)
1.65
Material
Tank: Polyethylene (PE)
TRUSCO Part Number
404-8261
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-402B 48888734 64.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Insecticide spray
5
From Japan
On 2015-06-03 15:06:48
Spray the amount of leave from accumulating your air has a pretty good quite a few usability. Also I think whether to buy.
This review is about item#48888734.
Herbicide spraying
1
From Japan
On 2015-05-26 00:53:27
Chemical liquid scratch of 0.3mm position at the junction of the pipe and the trigger had leaked. The claim was also considered, but where was rubbed with a file and the grindstone, was made to settle for because the leak has stopped. For Mr. Auto Kosin pair, we use four, but it was claimed exchange once the 7L. Although repair parts, etc. was chosen because also easy to come by later, there seems to be some product unevenness. It is good if this time of such a relatively simple repair can be such a thing, but I would like a little more up the complete inspection system.
This review is about item#48888734.
Hormone treatment
5
From Japan
On 2015-05-16 09:06:46
Is pleased
This review is about item#48888734.

Related Products