Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Action Sander

Purpose
Final polishing using sanding paper.(Putty polishing, woodwork polishing, FRP polishing)
2014 TRUSCO Published Page
2-1568
Exhaust Direction
Backward
Pad Size (mm)
123
Orbit Diamond(mm)
5
Noise Level (dB(A))
80
Air Consumption (m3/min)
0.3
Paper Dimension (mm)
125
Working Pressure (MPa)
0.4 to 0.6
No Load Rotation Speed (min-1[r.p.m])
8500
Weight (g)
550
Overall Length (mm)
145
TRUSCO Part Number
401-0256
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 913C MPS 49019537 409.99 SGD
In stock
ADD TO CART

Related Products