Buy more than* S$200* and get FREE SHIPPING

Letter Case

Frontage (mm)
240
Depth (mm)
312
Height (mm)
101
...see all>
Product Options
ADD TO CART
Specification Number of Drawers Accessories Size 2015 Trusco Published Pages 2014 TRUSCO Published Page Effective Drawer Inner Dimensions (Width x Depth x Height) (mm) Outer Frame Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Number of Drawers Accessories Size 2015 Trusco Published Pages 2014 TRUSCO Published Page Effective Drawer Inner Dimensions (Width x Depth x Height) (mm) Outer Frame Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 - B5 - - 105x286x87 - 1.4 - 402-9976 1pc 1 B5-242W 48871611 67.99 SGD
In stock
- 3 - B5 - - - - 1.45 - 402-9984 1pc 1 B5-243 48871627 69.99 SGD
In stock
- 4 - B5 - - 106x287x39 - 1.5 - 402-9992 1pc 1 B5-244 48871636 70.99 SGD
In stock
Drawers: 1pcs - Name tag paper - 4 0503 3-2067 222x285x87 One 1.4 Reinforced styrene resin 402-9950 1PC 1 B5-241 48871593 59.99 SGD
In stock
- - - - - - 222x286x39 - 1.4 - 402-9968 1pc 1 B5-242 48871602 62.99 SGD
In stock
ADD TO CART

Related Products