Buy more than* S$200* and get FREE SHIPPING

Cylindrical Fuse Holder

4.00 (1)
Compatible Fuse Tube Size (mm)
6.4x30
Weight (g)
14.8
Dimension (mm)
57x22
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Connection Type Installation Method Current (mA) Voltage (V) Current (A) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Connection Type Installation Method Current (mA) Voltage (V) Current (A) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 417-3228 1pc 1 FHB-LSN 48966513 12.99 SGD
In stock
1 2427 1-2417 Soldering or 187 tab type Lock nut fixed Red 1.0 over 4.0, green 5.0 over 14.0 (Circuit) AC / DC12 over 28 (Circuit) up to 10 over a continuous 7A 417-3210 1PC 1 FHB-LSD 48966504 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Personal computer maintenance
4
From Japan
On 2016-07-30 12:30:00
I was perplexed because I did not understand the meaning of the lead wire. I found the circuit diagram on the net and knew the meaning, so I turned on the green neon lamp. I thought it would be nice to have a circuit diagram and instructions. The way the light of the neon lamp shines is on one side so it looks bad. I thought that it would look nice if it evenly rounded.
This review is about item#48966513.

Related Products