Buy more than* S$200* and get FREE SHIPPING

LED Indicator Light, Waterproof Type, Mold Frame, Drip Proof, IP65 Ultra High Brightness, Phi 7

5.00 (1)
Purpose
To display warning and electric current
Panel Cutout Dimensions (mm)
phi7.2
Connection Type
Soldering
LED Lamp
(Built-in) phi3
Rated Voltage
DC24V
Weight (g)
1.8
Material
Body / flange / Lens: polycarbonate resin, IP Packing: milky white nylon
Specification
Mold frame
...see all>
Product Options
ADD TO CART
Rated Current (mA) 2014 TRUSCO Published Page Luminescent Color Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (mA) 2014 TRUSCO Published Page Luminescent Color Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-2471 Green Green 413-1894 1PC 1 DUL-7H-IP-DC24V-G/G 48966714 9.99 SGD
In stock
11 1-2471 Orange Orange 413-1908 1PC 1 DUL-7H-IP-DC24V-O/O 48966723 5.99 SGD
In stock
11 - Red Red - 1PC 1 DUL-7H-IP-DC24V-R/R 48966732 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power supply energization indicator light
5
From Japan
On 2016-06-13 15:20:48
The positive side was one who painted with magic.
This review is about item#48966732.

Related Products