Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Indicator phi10

5.00 (1)
Purpose
To display warning and electric current
2014 TRUSCO Published Page
1-2471
Panel Cutout Dimensions (mm)
phi10.2
Connection Type
Lead wire (200mm)
Rated Current (mA)
13 to 17
LED Lamp
(Built-in) phi3
Rated Voltage
DC24V
Lens Color
Transparency
Weight (g)
5.2
Material
Body / flange / Lens: polycarbonate resin, IP Packing: milky white nylon
Specification
Mold frame
...see all>
Product Options
ADD TO CART
Luminescent Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Luminescent Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange 413-1967 1PC 1 DW-10ML-IP-DC24V-O/C 48966924 6.99 SGD
In stock
Red 413-1975 1PC 1 DW-10ML-IP-DC24V-R/C 48966933 6.99 SGD
In stock
Green 413-1959 1PC 1 DW-10ML-IP-DC24V-G/C 48966915 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Display of control panel
5
From Japan
On 2016-08-22 16:50:19
Very bright, waterproof type so easy to use. The range of working voltage is wide and there is flexibility in design.
This review is about item#48966915.

Related Products