Buy more than* S$200* and get FREE SHIPPING

LED Indicator phi10

4.14 (7)
Purpose
To display warning and electric current
2014 TRUSCO Published Page
1-2471
Panel Cutout Dimensions (mm)
phi10.2
Connection Type
Lead wire (200mm)
LED Lamp
(Built-in) phi5
Weight (g)
5.2
Material
Body / flange / Lens: polycarbonate resin
Specification
Mold frame
...see all>
Product Options
ADD TO CART
Rated Current (mA) Luminescent Color Rated Voltage (V) Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (mA) Luminescent Color Rated Voltage (V) Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Green AC200 Green 413-1509 1PC 1 DA-10ML-AC200V-G 48966793 12.99 SGD
In stock
1 Red AC200 Red 413-1517 1PC 1 DA-10ML-AC200V-R 48966802 7.99 SGD
In stock
2 Green AC100 Green 413-1487 1PC 1 DA-10ML-AC100V-G 48966775 12.99 SGD
In stock
2 Red AC100 Red 413-1495 1PC 1 DA-10ML-AC100V-R 48966784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Used as switch indicator light
4
From Japan
On 2017-10-28 18:24:49
The light condition is very good. This time I wanted red too. I will do it next time it seems there was no stock.
This review is about item#48966775.
Mounting on vinyl box door
4
From Japan
On 2017-04-30 05:41:22
Pay attention to box drilling. I felt that the mold frame Φ 10 collar was small. I used Grin and I think that it is easy to check.
This review is about item#48966793.
Air conditioning board indicator light
5
From Japan
On 2017-03-28 06:45:04
This product was installed instead of the neon indicator light. It is shining brightly. It is easier to see than neon.
This review is about item#48966802.
Display of power on
3
From Japan
On 2017-03-10 23:22:57
Since it is super high brightness, I expected a self-assertive indicator light, but it is an ordinary indicator light of the same level as the neon type.
This review is about item#48966802.
Used for operation indicator light of air conditioner
5
From Japan
On 2017-03-07 15:46:46
I replaced the neon lamp with this product. You can check even if the indicator light gets bright and a little away. The length of the lead wire was also appropriate and there was no problem.
This review is about item#48966793.
Control panel of pump
4
From Japan
On 2016-06-06 11:19:58
Although it is small in size, the brightness of the display is satisfactory enough. Although I have purchased it many times, I plan to purchase again.
This review is about item#48966793.
Replacement of drilling of drilling machine
4
From Japan
On 2015-11-28 11:39:19
I exchanged from the neon tube that was attached until then. Brightness is sufficient and visibility is excellent. However, since the total length is long, it is necessary to confirm it for replacement.
This review is about item#48966793.

Related Products