Buy more than* S$200* and get FREE SHIPPING

LED Indicator Light, Mold Frame, Ultra High Brightness, Phi 8

4.38 (8)
Purpose
To display warning and electric current
Panel Cutout Dimensions (mm)
phi8.2
Connection Type
Lead wire (200mm)
LED Lamp
(Built-in) phi3
Weight (g)
4.2
Material
Body / flange / Lens: polycarbonate resin
Specification
Mold frame
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Rated Current (mA) Luminescent Color Rated Voltage (V) Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Rated Current (mA) Luminescent Color Rated Voltage (V) Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2471 2 Green AC100 Green 413-1525 1PC 1 DA-8FL-AC100V-G 48966811 11.99 SGD
In stock
1-2471 1 Green AC200 Green 413-1541 1PC 1 DA-8FL-AC200V-G 48966836 11.99 SGD
Shipped after 2018-05-24
- 2 Red AC100 Red - 1PC 1 DA-8FL-AC100V-R 48966827 7.99 SGD
In stock
1-2471 1 Red AC200 Red 413-1550 1PC 1 DA-8FL-AC200V-R 48966845 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-04-12 11:40:05
As imagined, good product, size and appearance are also good. People are also advised.
This review is about item#48966827.
As indicator light for PHV charging power supply breaker
5
From Japan
On 2018-03-03 18:41:11
It is very convenient because you can check the turning on / off of the switch with the pilot light while inserting the outlet of the charging cable.
This review is about item#48966845.
Pilot lamp of tube amp
4
From Japan
On 2017-07-12 16:33:04
I think that it may be clearly visible from afar as there is only super brightness
This review is about item#48966811.
Preventing forgotten switch
5
From Japan
On 2017-02-10 11:56:31
Very good, the length of the switch box was exactly right. I am also ordering red.
This review is about item#48966836.
High pressure press circuit
5
From Japan
On 2017-02-08 15:33:28
We used it for the work board of high pressure press, we are satisfied.
This review is about item#48966836.
Shutter opening and closing indication
3
From Japan
On 2015-09-07 06:31:33
It may be a mistake in selection, but it was good if the size was a little bigger and bigger.
This review is about item#48966827.
Operation indication of electrically operated valve
5
From Japan
On 2014-11-05 20:42:57
It is easy to perceive the operating state with good visibility
This review is about item#48966811.
As a substitute for genuine electrical components
3
From Japan
On 2014-01-29 15:40:06
If the display of dimensions was good, it was good (it is hard to judge which part is the size)
This review is about item#48966845.

Related Products