Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

LED Indicator Light, Waterproof Type, Mold Frame, Drip Proof, IP65 Ultra High Brightness, Phi 8

5.00 (1)
Purpose
To display warning and electric current
Panel Cutout Dimensions (mm)
phi8.2
Connection Type
Soldering
LED Lamp
(Built-in) phi5
Rated Voltage
DC24V
Weight (g)
2.6
Material
Body / flange / Lens: polycarbonate resin, IP Packing: milky white nylon
Specification
Mold frame
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Rated Current (mA) Luminescent Color Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Rated Current (mA) Luminescent Color Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2471 10 Green Green 413-1924 1PC 1 DUL-8H-IP-DC24V-G/G 48966741 10.15 SGD
In stock
- 11 Orange Orange - 1PC 1 DUL-8H-IP-DC24V-O/O 48966757 5.01 SGD
In stock
1-2471 11 Red Red 413-1941 1PC 1 DUL-8H-IP-DC24V-R/R 48966766 5.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the operation display of various equipment of track
5
From Japan
On 2017-01-16 14:34:41
It was good because of course it can also be confirmed lit from the side from the front
This review is about item#48966757.

Related Products