Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Indicator Light, Lamp Replacement Type, Ultra High Brightness, Phi 16

4.62 (8)
Purpose
To display warning and electric current
Panel Cutout Dimensions (mm)
phi16
Weight (g)
21
...see all>
Product Options
ADD TO CART
Lens Color TRUSCO Part Number 2014 TRUSCO Published Page Connection Type Rated Current (mA) Luminescent Color Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Color TRUSCO Part Number 2014 TRUSCO Published Page Connection Type Rated Current (mA) Luminescent Color Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green - - M2.6x SEMS 2.5 - 5.0 Green AC200 1PC 1 DO8-B6M-AC200V-G/G 48966881 18.99 SGD
In stock
Orange 413-1720 1-2472 M2.6 x sems 2.5 to 5.0 Orange AC200 1PC 1 DO8-B6M-AC200V-O/O 48966897 18.99 SGD
In stock
Red 413-1703 1-2472 M2.6 x sems 2.5 to 8 Red AC100 1PC 1 DO8-B6M-AC100V-R/R 48966872 16.99 SGD
In stock
Red 413-1738 1-2472 M2.6 x sems 2.5 to 5.0 Red AC200 1PC 1 DO8-B6M-AC200V-R/R 48966906 18.99 SGD
In stock
Green 413-1681 1-2472 M2.6 x sems 2.5 to 8 Green AC100 1PC 1 DO8-B6M-AC100V-G/G 48966854 16.99 SGD
In stock
Orange 413-1690 1-2472 M2.6 x sems 2.5 to 8 Orange AC100 1PC 1 DO8-B6M-AC100V-O/O 48966863 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Aluminum glass house skylight automatic pilot lamp
5
From Japan
On 2017-12-14 18:05:10
Because it is a very old opening / closing device, I did not know whether the pilot lamp was a neon lamp and it turned on, so I tried this product this time. It was a better commodity than I expected.
This review is about item#48966854.
Indicator light for restoring the origin position of the processing machine.
5
From Japan
On 2017-02-09 15:30:07
Because it is an old 200-volt neon tube lamp, ON / OFF is clearly indistinguishable. When it is an LED lamp it is very bright so that ON can be clearly understood.
This review is about item#48966881.
For acquaintance's work.
5
From Japan
On 2016-09-29 20:39:32
I bought an acquaintance consultation to this acquaintance for purchase and purchased thought that mail order is better than going to Akihabara.
This review is about item#48966872.
For power-on confirmation
5
From Japan
On 2016-07-27 17:23:09
Brightness is sufficient. As for the improvement point, since the L type of the terminal becomes an obstacle of wiring, I want you to straighten it.
This review is about item#48966854.
Power indicator light (substitute for other company's products)
3
From Japan
On 2015-10-13 15:14:52
Since there is no protection mechanism in the terminal part when using 200 VAC, ingenuity is necessary
This review is about item#48966897.
Baseball's count board hand switch lamp
5
From Japan
On 2014-04-07 17:51:09
It is very bright and very good, I think that the price is also reasonable, as expected it can not be confirmed lit immediately under clear weather, but it is OK if you make the shade.
This review is about item#48966854.
Automotive tester DENGEN on off indicator light
5
From Japan
On 2013-09-04 16:31:22
If the wiring is attached more convenient tester is old so it was saved without parts supply
This review is about item#48966872.
Personal computer power management
4
From Japan
On 2013-08-02 13:08:57
I used it as an indicator light because I forgot to turn off the power supply when I went home office equipment. It is easy to check straight from the top, but it is harder to confirm than from the side thought with the characteristics of the LED from the side.
This review is about item#48966863.

Related Products