Buy more than* S$200* and get FREE SHIPPING

LED Indicator phi7

Purpose
To display warning and electric current
2014 TRUSCO Published Page
1-2470
Panel Cutout Dimensions (mm)
phi7.2
Connection Type
Soldering
LED Lamp
(Built-in) phi4
Rated Voltage
DC24V
Material
Body / Flange: Brass chrome plated, Lens: polycarbonate resin (only DO-7HJT)
Specification
Metal frame
...see all>
Product Options
ADD TO CART
Rated Current (mA) Luminescent Color Lens Color Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (mA) Luminescent Color Lens Color Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Orange Orange 4.2 413-1819 1PC 1 DOH-7T-DC24V-O 48966617 -
Discontinued
[x]
- Red Red 4.2 413-1827 1PC 1 DOH-7T-DC24V-R 48966626 -
Discontinued
[x]
- Orange Orange 4.1 413-1789 1PC 1 DOH-7MT-DC24V-O 48966583 -
Discontinued
[x]
- Green Green 4.2 413-1801 1PC 1 DOH-7T-DC24V-G 48966601 -
Discontinued
[x]
15 Red Red 4.1 413-1797 1PC 1 DOH-7MT-DC24V-R 48966592 -
Discontinued
[x]
- Green Green 4.1 413-1771 1PC 1 DOH-7MT-DC24V-G 48966574 -
Discontinued
[x]
ADD TO CART

Related Products