Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

LED Indicator phi10

Purpose
To display warning and electric current
2014 TRUSCO Published Page
1-2470
Panel Cutout Dimensions (mm)
phi10.2
Connection Type
Lead wire (200mm)
LED Lamp
(Built-in) phi3
Luminescent Color
Red Green Orange
Rating
Red, orange, DC24V-8 to 10mA, green, DC24V-4 to 7mA
Lens Color
Transparency
Weight (g)
6.5
Material
Body Flange Lens: polycarbonate resin
TRUSCO Part Number
413-1444
Specification
Mold frame
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3DUL-10ML-DC24V-RGO/C 48966705 -
Discontinued
[x]
ADD TO CART

Related Products