Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Thermometer

Thermometer Type
Tabletop
2015 Trusco Published Pages
1 1057
Dimensions (Width x Depth x Height)(mm)
72x35x151
Type of display Temperature
Digital
Measuring Temperature Range (degree C)
-50-1300
Temperature Display
(Min) 0.1 / 1 degree C
Power
AAA manganese batteries (R03) x6 pieces (included)
Weight (g)
240
TRUSCO Part Number
451-0151
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-1110 48888655 179.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products