Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Infrared Radiation Thermometer

2015 Trusco Published Pages
1 1069
2014 TRUSCO Published Page
1-0998
Dimensions (Width x Depth x Height)(mm)
51x166x200
Measuring Temperature Range (degree C)
-30-1550
Emissivity
0.01-1.00
Temperature Display
(Min) 0.1 degC
Power
Stacked 9V battery (6F22) x1 This (included)
Weight (g)
280
Material
Body: ABS resin
TRUSCO Part Number
406-9269
Specification
Distance : measurement range (D vs S) = 50:1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-8300 48888664 479.99 SGD
In stock
ADD TO CART

Related Products