Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Thermo-Hygrometer

4.00 (1)
2014 TRUSCO Published Page
1-0976
Dimensions (Width x Depth x Height)(mm)
225x25x165
Measuring Temperature Range (degree C)
0 to 50
Humidity Measurement Range (%)
20 to 95
Temperature Display
(Minimum) 0.1deg C
Measurement Item
Temperature, humidity
Power
X3 pcs AA batteries (included)
Weight (g)
480
TRUSCO Part Number
406-9251
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-5400TRH 48888646 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2017-11-09 14:32:53
It was easy to see, and it was conveniently used without taking as much storage space as I thought.
This review is about item#48888646.

Related Products