Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Salinometer

2015 Trusco Published Pages
1 1130
Dimensions (Width x Depth x Height)(mm)
62x24x148
Resolution Capability
0.1%
Measuring Range (%)
0.1-10.0
Measuring Method
Electrical resistance
Probe
phi.16x198mm
Power
Stacked 9V battery x1 pieces (included)
Weight (g)
145
Height (mm)
148
Material
ABS resin
TRUSCO Part Number
423-9903
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-10S 48888673 399.90 SGD
In stock
ADD TO CART

Related Products