Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Deodorant Body Paper

4.25 (4)
Sheet Size (mm)
300x350
Weight (kg)
1.8
Specification
Main unit
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(70Sheet) 1 42411 48908815 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
At the break of the workers of the ironworks factory · At the end of the work
5
From Japan
On 2017-08-25 14:41:17
It is big and you can clean your face and body. But the bucket is in the way (laugh)
This review is about item#48908815.
Work in warehouse
2
From Japan
On 2017-07-26 16:22:04
The price is high, there is no feeling of smoothness after use, discomfort remains. I want you to enhance refreshing fragrance.
This review is about item#48908815.
forestry
5
From Japan
On 2014-07-16 14:49:06
I work in the mountains, such as undergrowth and thinning of afforestation areas. I am sweating at the end of work, so I change my clothes and go home, but I am using it at that time. I tried various sweat-wiping sheets up to now, but the price is reasonable, but I did not encounter good items such as those with small size and strange smells. This face & body seat cool reflex is gutsuri wipe, it does not have a strange smell, it is refreshing even after blowing, I really like it. It is recommended for people who place importance on practicality. If the price is a little cheaper it is a perfect score but next time I will buy one for refilling.
This review is about item#48908815.
For my daughter's parenting
5
From Japan
On 2013-09-24 00:22:19
Good sense of refreshment
This review is about item#48908815.

Related Products