Buy more than* S$200* and get FREE SHIPPING

Deodorant Body Paper

4.88 (8)
2015 Trusco Published Pages
4 2343
2014 TRUSCO Published Page
3-0718
Sheet Size (mm)
300x350
Weight (kg)
1.3
TRUSCO Part Number
414-2292
Specification
For refilling
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(70Sheet) 1 42412 48908824 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Work in the factory
5
From Japan
On 2017-11-08 14:54:44
It seems to sweep away sweat and dust. It is not necessarily a beautiful workplace, it is a necessity item.
This review is about item#48908824.
Machine repair work etc.
4
From Japan
On 2017-08-04 09:25:46
It began to be put on the factory from the hot season of last year, and it is highly appreciated. Because there is a refill, that point is also glad. However, it seemed to be a little hard for people with weak skin ....
This review is about item#48908824.
Wipe sweat of on-site employees
5
From Japan
On 2015-10-06 08:35:32
I'd like to purchase the summer next year, which was popular among employees on site, with both size and thickness just right
This review is about item#48908824.
Used outdoor work, after sports
5
From Japan
On 2015-07-31 09:11:14
The face and body are oversized with large size and one body. If it is wrapped around the neck, a refreshing feeling will last around 30 minutes. It became a must-have for the summer. Since I understood the handling with Monotaro san, I will purchase it here in the future.
Outdoor sorting work
5
From Japan
On 2014-09-08 13:25:57
Wiping sweat and wiping with a body seat makes me feel very sweaty with sweat and sweat, spreading it is easy to use
This review is about item#48908824.
Manufacturing industry
5
From Japan
On 2014-08-25 13:51:28
Because it is large and thick, it can be used plentily, and the cooling sensation after wiping is just fine. There is no dissatisfaction with the container's make-up. We are planning to purchase continuously.
This review is about item#48908824.
I use it at the site.
5
From Japan
On 2013-09-20 15:42:32
Because the sheet is thick and it is hard to break easily, I saved a lot by one piece. I also want to purchase.
This review is about item#48908824.
After work
5
From Japan
On 2013-08-29 18:34:10
It does not dry in the car, it is moist and after feeling blown, I feel comfortable.
This review is about item#48908824.

Related Products