Buy more than* S$200* and get FREE SHIPPING

Diamond Cutting Blade

Purpose
Joint process of concrete and mortar. Pilot grooving of crack repair on concrete and mortar.
2014 TRUSCO Published Page
2-1682
Tip Height (mm)
10
Hole Diameter
10M
Blade Thickness (mm)
10
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
14500
Weight (g)
330
Material
Base metal: tool steel, chip: diamond abrasive grains other
TRUSCO Part Number
409-5154
Specification
Dry system
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 U-90NS 49001757 179.90 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products