Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Cutter goketsu

Purpose
Rebar (10mm) concrete, granite, concrete secondary product.
2014 TRUSCO Published Page
2-1682
Tip Height (mm)
8
Material
Base metal: tool steel, chip: diamond abrasive grains other
Specification
Dry system
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Attached Ring Bore Diameter (phi mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Attached Ring Bore Diameter (phi mm) Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 10100 22.0 200 409-5120 20 1.9 1Sheet 1 SE-G6 49001854 139.99 SGD
Shipped after 2018-06-22
203 7500 25.4 410 409-5146 20/22 2.1 1Sheet 1 SE-G8 49001872 219.99 SGD
Shipped after 2018-06-22
105 14500 20 100 397-1031 - 1.9 1Sheet 1 SE-G4 49001836 81.99 SGD
In stock
125 12200 22 130 397-1040 20 1.9 1Sheet 1 SE-G5 49001845 119.99 SGD
In stock
180 8400 25.4 320 409-5138 20/22 2.1 1Sheet 1 SE-G7 49001863 179.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products